Radial roller bearing
Inner diameter | 58 mm |
---|---|
Outer diameter | 72 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x72x72 mm |
---|---|
Logistic Weight | 168 g |
Inner diameter | 58 mm |
Outer diameter | 72 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Steel |
Reference speed | 4350 rpm |
Limit speed | 7800 rpm |
Basic static load, radial - C0r | 80000 N |
Basic dynamic load, radial - Cr | 53000 N |
Sealing | Open |
Usually arrives within 14 working days