References
INA:NKIS30
Rubix:100A7252
Manufacturer :0007011810000
EAN:4012802722727

Product details : INA NEEDLE ROLLR BEARING NKIS30
Needle roller bearing NKIS, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 189 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 22 mm |
| Series | nkis |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 36500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 102.66 excl. VAT
/ Each
£ 123.19 incl. VAT
- In stock: Next day delivery
