Drawn cup needle roller bearing open end
Inner diameter | 18 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x24x24 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 18 mm |
Outer diameter | 24 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | hk..-b |
Material | steel |
Cage | steel |
Reference speed | 9600 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 17300 N |
Basic dynamic load, radial - Cr | 11600 N |
Sealing | open |
In stock: Next day delivery