NTN NKX35T2Z NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX35T2Z
See technical informationSee documentsReferences
NTN:NKX35T2Z
Rubix:205A6171
EAN:4547359126372

Documents
Product details : NTN NKX35T2Z NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole, dust-proof cover
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x30 mm |
|---|---|
| Logistic Weight | 181 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | nk |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 20000 N |
Show UNSPSC/ECL@SS
£ 41.22 excl. VAT
/ Each
£ 49.46 incl. VAT
- Delivery usually within ( 3 ) days
