INA NKX25-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
Superseded Ref:NKX25-A
INA:NKX25-XL
Rubix:235A4776
Manufacturer :0506047910000
EAN:4012802732153

Product details : INA NKX25-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NKX, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x37x37 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx..-xl |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 21300 N |
| Basic static load, axial - C0a | 37500 N |
| Basic dynamic load, axial - Ca | 19600 N |
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
- Delivery usually within ( 7 ) days
