Needle roller/axial ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x21x21 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 12 mm |
Outer diameter | 21 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | NX..-Z-XL |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 4300 N |
Basic dynamic load, radial - Cr | 5400 N |
Basic static load, axial - C0a | 8200 N |
Basic dynamic load, axial - Ca | 4850 N |
Sealing | One metal shield |
In stock: Next day delivery