INA NX10-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NX10-XL
Rubix:235A4648
Manufacturer :0507785520000
EAN:4012802735697

Product details : INA NX10-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NX, single direction axial component, for oil lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x19x19 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nx..-xl |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Basic static load, axial - C0a | 7200 N |
| Basic dynamic load, axial - Ca | 4600 N |
Show UNSPSC/ECL@SS
£ 167.40 excl. VAT
/ 5 pieces
£ 200.88 incl. VAT
- Delivery usually within ( 7 ) days
