Needle roller/axial ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x42x42 mm |
---|---|
Logistic Weight | 137 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKX..-XL |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 25500 N |
Basic static load, axial - C0a | 42000 N |
Basic dynamic load, axial - Ca | 20400 N |
Sealing | Open |
In stock: Next day delivery