NTN NKX45Z NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX45Z
See technical informationSee documentsReferences
NTN:NKX45Z
Rubix:205A6174
EAN:4547359126433

Documents
Product details : NTN NKX45Z NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole, dust-proof cover
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x32 mm |
|---|---|
| Logistic Weight | 292 g |
| Inner diameter | 45 mm |
| Outer diameter | 58 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nk |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 27600 N |
Show UNSPSC/ECL@SS
£ 52.04 excl. VAT
/ Each
£ 62.45 incl. VAT
- Delivery usually within ( 3 ) days
