SKF NEEDLE ROLLER BEARING NKX25

Combined Needle Roller / Thrust Ball Bearing

See technical information

References

SKF:NKX 25
Rubix:100A7356
Manufacturer :14420
EAN:7316577014726
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter42 mm
Width30 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NKX25


Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x42x42 mm
Logistic Weight125 g
Inner diameter25 mm
Outer diameter42 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Seriesnkx
Limit speed9000 rpm
Number of rows1
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
  • Usually arrives within 14 working days