NTN NKX30T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX30T2
See technical informationSee documentsReferences
NTN:NKX30T2
Rubix:206A4002
EAN:4547359126310



Documents
Product details : NTN NKX30T2 NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x30 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nk |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 22300 N |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Delivery usually within ( 3 ) days
