NTN NKX20T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NKX20T2
See technical informationSee documentsReferences
NTN:NKX20T2
Rubix:206A4000
EAN:4547359126181



Documents
Product details : NTN NKX20T2 NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, thrust ball bearing, without inner ring, snap ring, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 92 g |
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nk |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 27100 N |
| Basic dynamic load, radial - Cr | 16400 N |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 3 ) days
