Needle roller/axial ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 160 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NX..-Z-XL |
Limit speed | 3700 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 27500 N |
Basic static load, axial - C0a | 32500 N |
Basic dynamic load, axial - Ca | 12400 N |
Sealing | One metal shield |
Usually arrives within 14 working days