References
SKF:NA 69/32
Rubix:80116378
Manufacturer :12763
EAN:7316570333671

Product details : BEARING-SKF 3207 A-SRSNA69/32:SKF
Double row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes flanges to guide the roller and cage assemblies and has features to facilitate relubrication. It is possible to assemble the inner and outer rings separately, permitting interference fits for shaft and housing and enabling easy maintenance inspections.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x52x52 mm |
|---|---|
| Logistic Weight | 288 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na |
| Material | steel |
| Reference speed | 10000 rpm |
| Basic dynamic load, radial - Cr | 47300 N |
| Basic static load, radial - C0r | 90000 N |
Show UNSPSC/ECL@SS
£ 79.54 excl. VAT
/ Each
£ 95.45 incl. VAT
- Delivery usually within ( 3 ) days
