References
INA:NATR30
Rubix:100A1731
Manufacturer :0000319840000
EAN:4012802132458

Product details : INA NATR30 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x62x62 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Reference speed | 1300 rpm |
| Basic dynamic load, radial - Cr | 23200 N |
| Basic static load, radial - C0r | 39500 N |
Show UNSPSC/ECL@SS
£ 152.94 excl. VAT
/ Each
£ 183.53 incl. VAT
- Delivery usually within ( 7 ) days
