References
INA:RSTO12-X
Rubix:238A1430
Manufacturer :0000538480000
EAN:4012802713817

Product details : INA RSTO12-X SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x32 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 11.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Delivery usually within ( 7 ) days
