Yoke type track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22..-2RSR |
Cage | Steel |
Reference speed | 3000 rpm |
Usually arrives within 14 working days