NTN NUTR210/3AS NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - NUTR210/3AS

See technical informationSee documents
References
NTN:NUTR210/3AS
Rubix:205A7066
EAN:4547359009484
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
See all Specifications
Documents

Product details : NTN NUTR210/3AS NEEDLE ROLLER BEARING


Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x32 mm
Logistic Weight978 g
Inner diameter50 mm
Outer diameter90 mm
Width32 mm
Sealingopen
Bearing Clearancecn
Seriesnutr
Materialsteel
Basic dynamic load, radial - Cr92000 N
Basic static load, radial - C0r137000 N
Show UNSPSC/ECL@SS
£ 72.09 excl. VAT
/ Each
£ 86.51 incl. VAT
  • Delivery usually within ( 3 ) days