Track roller NA
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x28x28 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 23 mm |
Bearing Clearance | cn |
Material | bearing steel |
Usually arrives within 14 working days