References
SKF:NA 4822
Rubix:100A3076
Manufacturer :12672
EAN:7316577720122

Product details : SKF NEEDLE ROLLER BEARING NA 4822
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x140x140 mm |
|---|---|
| Logistic Weight | 1080 g |
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 48 |
| Material | chromium-carbon steel (bearing steel, through-hardened) |
| Cage | steel |
| Reference speed | 3400 rpm |
| Basic dynamic load, radial - Cr | 93500 N |
| Basic static load, radial - C0r | 232000 N |
Show UNSPSC/ECL@SS
£ 311.98 excl. VAT
/ Each
£ 374.38 incl. VAT
- Delivery usually within ( 3 ) days
