NTN NATR5 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR5
See technical informationSee documentsReferences
NTN:NATR5
Rubix:206A3975
EAN:4547359008906



Documents
Product details : NTN NATR5 NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x12 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 4050 N |
| Basic static load, radial - C0r | 4200 N |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Delivery usually within ( 3 ) days
