INA PWTR3072-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:PWTR3072-2RS-XL
Rubix:238A3581
Manufacturer :0644201910000
EAN:4012802625615

Product details : INA PWTR3072-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x72x72 mm |
|---|---|
| Logistic Weight | 681 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 41000 N |
| Basic static load, radial - C0r | 56000 N |
Show UNSPSC/ECL@SS
£ 78.33 excl. VAT
/ Each
£ 94.00 incl. VAT
- In stock: Next day delivery
