References
INA:NATV5
Rubix:100A2354
Manufacturer :0000343710000
EAN:4012802620818

Product details : INA NATV5 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV, full complement needle roller set, with axial guidance, gap seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Cage | polyamide |
| Reference speed | 3800 rpm |
Show UNSPSC/ECL@SS
£ 46.64 excl. VAT
/ Each
£ 55.97 incl. VAT
- Delivery usually within ( 7 ) days
