References
INA:NNTR100X240X105-2ZL
Rubix:100A1939
Manufacturer :0012162520000
EAN:4054363052226

Product details : INA NNTR100X240X105-2ZL YOKE TYPE TRACK ROLLER
Yoke type track roller NNTR..-2ZL, CRB, full complement roller set, two-row, with inner ring, 3 ribs on outer ring, not pallet changer
Technical specifications
Attributes
| Logistic Weight | 27400 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 240 mm |
| Width | 105 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | nntr..-2zl |
| Material | steel |
| Basic dynamic load, radial - Cr | 550000 N |
| Basic static load, radial - C0r | 880000 N |
Show UNSPSC/ECL@SS
£ 3,626.48 excl. VAT
/ Each
£ 4,351.78 incl. VAT
- Usually arrives within 14 working days
