SKF RNA22/8.2RS-SKF TRACK ROLLER BEARING WITHOUT INSERT
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:RNA 22/8.2RS
Rubix:227A9018
Manufacturer :21247
EAN:7316570245769

Product details : SKF RNA22/8.2RS-SKF TRACK ROLLER BEARING WITHOUT INSERT
Track roller Yoke-type Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers Contact seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,8x24x24 mm |
|---|---|
| Logistic Weight | 25,2 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 11.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 4680 N |
| Basic static load, radial - C0r | 4550 N |
Show UNSPSC/ECL@SS
£ 232.60 excl. VAT
/ 10 pieces
£ 279.12 incl. VAT
- Usually arrives within 14 working days
