Support rollers (Yoke-type track rollers)
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 15 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Material | Bearing steel |
Cage | Other |
Limit speed | 3600 rpm |
Usually arrives within 14 working days