Needle roller bearing
Inner diameter | 37 mm |
---|---|
Outer diameter | 52 mm |
Width | 22 mm |
Inner diameter | 37 mm |
---|---|
Outer diameter | 52 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKS..-XL |
Cage | Other |
Limit speed | 11700 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 41500 N |
Sealing | Open |
Usually arrives within 14 working days