References
NTN:NKS50
Rubix:205A6155
EAN:4547359125498

Product details : NTN NKS50 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, single-side rib, single-side plate, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x22 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Width | 22 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- Delivery usually within ( 3 ) days
