NTN - Needle Roller Bearing - NK8/12T2
Inner diameter | 8 mm |
---|---|
Outer diameter | 15 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 15x15x12 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 8 mm |
Outer diameter | 15 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 4100 N |
Basic dynamic load, radial - Cr | 4000 N |
Sealing | Open |
Usually arrives within 14 working days