References
NTN:RNA4856
Rubix:205A7420
EAN:4547359171174



Product details : NTN RNA4856 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x350x69 mm |
|---|---|
| Logistic Weight | 9300 g |
| Inner diameter | 305 mm |
| Outer diameter | 350 mm |
| Width | 69 mm |
| Series | na4800 |
| Cage | steel |
| Number of rows | 1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,119.20 excl. VAT
/ Each
£ 1,343.04 incl. VAT
- Usually arrives within 14 working days
