NTN - Needle Roller Bearing - NK6/10T2
Inner diameter | 6 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 12x12x10 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 6 mm |
Outer diameter | 12 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 2280 N |
Basic dynamic load, radial - Cr | 2660 N |
Sealing | Open |
Usually arrives within 14 working days