INA NKI12/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI12/20-XL
Rubix:235A4628
Manufacturer :0507619430000
EAN:4012802972092

Product details : INA NKI12/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x24x24 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 20 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 14900 rpm |
| Basic static load, radial - C0r | 18800 N |
| Basic dynamic load, radial - Cr | 16300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 89.45 excl. VAT
/ 5 pieces
£ 107.34 incl. VAT
- Usually arrives within 14 working days
