NTN - Needle Roller Bearing - NK32/30R+1R28X32X30
Inner diameter | 28 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 42x42x30 mm |
---|---|
Logistic Weight | 148 g |
Inner diameter | 28 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 34000 N |
Sealing | Open |
Usually arrives within 14 working days