Needle Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 68 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x68x68 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 50 mm |
Outer diameter | 68 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 8500 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 88 N |
Basic dynamic load, radial - Cr | 40.2 N |
Sealing | Open |
Usually arrives within 14 working days