References
Superseded Ref:NAO6X17X10-TV
INA:NAO6X17X10-TV-IS1-XL
Rubix:238A3925
Manufacturer :0507777420000
EAN:4047643330282

Product details : INA NAO6X17X10-TV-IS1-XL NEEDLE ROLLER BEARING
Needle roller bearings, without ribs, with inner ring, single row, with lubrication hole in the inner ring
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 17 mm |
| Width | 10 mm |
| Series | nao..-tv-is1-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 23800 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 5300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 75.95 excl. VAT
/ 5 pieces
£ 91.14 incl. VAT
- Delivery usually within ( 7 ) days
