NTN - Needle Roller Bearing - 1R45X55X40
Inner diameter | 45 mm |
---|---|
Outer diameter | 55 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 55x55x40 mm |
---|---|
Logistic Weight | 254 g |
Inner diameter | 45 mm |
Outer diameter | 55 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | IR |
Material | High Carbon Chrome Steel |
Cage | Steel |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days