NTN WS81102 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81102
See technical informationSee documentsReferences
NTN:WS81102
Rubix:206A3409
EAN:4547359245615



Documents
Product details : NTN WS81102 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x2,75 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 2.75 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Delivery usually within ( 3 ) days
