NTN - Needle Roller Bearing - GS81207
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 62x62x5,25 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 5.25 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days