NTN WS81116 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81116
See technical informationSee documentsReferences
NTN:WS81116
Rubix:206A3424
EAN:4547359245837



Documents
Product details : NTN WS81116 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x5,75 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 5.75 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Delivery usually within ( 3 ) days
