Washer
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 2,75x35x35 mm |
---|---|
Logistic Weight | 13,8 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 2.75 mm |
Series | LS |
Material | Bearing steel |
Usually arrives within 14 working days