Axial bearing washer
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 1 mm |
Logistics dimensions (L x W x H) | 1x95x95 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 1 mm |
Series | AS |
Material | Steel |
Usually arrives within 14 working days