References
SKF:NK 17/16
Rubix:100A3241
Manufacturer :14170
EAN:7316577012524

Product details : SKF NEEDLE ROLLER BEARING NK 17/16
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x25x25 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 17 mm |
| Outer diameter | 25 mm |
| Width | 16 mm |
| Series | nk |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 12100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
- Delivery usually within ( 3 ) days
