SNR - Precision ball bearings - ML7000CVUJ74S
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 26x26x8 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 780 N |
Basic dynamic load, radial - Cr | 2020 N |
Sealing | open |
Usually arrives within 14 working days