Precision / Spindle bearing FAG B7008-C-2RSD-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle bearing
See technical informationReferences
FAG:B7008-C-2RSD-T-P4S-UM
Rubix:238A1992
Manufacturer :0386443390000
EAN:4026677804525

Product details : FAG B7008-C-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 188,14 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 20900 N |
Show UNSPSC/ECL@SS
£ 179.49 excl. VAT
/ Each
£ 215.39 incl. VAT
- Delivery usually within ( 7 ) days
