FAG NNU4944-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4944-S-M-SP
Rubix:238A3589
Manufacturer :0192334180000
EAN:4012801335591

Product details : FAG NNU4944-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S, plain bearing,double row, separable, with cage
Super precision cylindrical roller bearings NNU49..-S-M-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x300x300 mm |
|---|---|
| Logistic Weight | 16600 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1140000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 2,748.39 excl. VAT
/ Each
£ 3,298.07 incl. VAT
- Delivery usually within ( 7 ) days
