Self-aligning ball bearing FAG 2205-TVH-C3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2205-TVH-C3
Rubix:229A0226
Manufacturer :0167027430030
EAN:4012801160315

Product details : FAG 2205-TVH-C3 SELF-ALIGN. BEARING 167027430030
Self-aligning ball bearing 22..-M, solid brass cage
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 163 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 13400 rpm |
| Basic static load, radial - C0r | 4450 N |
| Basic dynamic load, radial - Cr | 17300 N |
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
- Delivery usually within ( 7 ) days
