Self-aligning Ball Bearing 23.. Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1650 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 23E |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 4000 rpm |
Usually arrives within 14 working days