NTN - Self-Aligning Ball Bearing - 2206SC3
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 262 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2200 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 15300 N |
Basic static load, radial - C0r | 4550 N |
Usually arrives within 14 working days