Self-aligning ball bearing SNR 1209KC3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
SNR - Self-Aligning Ball Bearing - 1209.KC3
See technical informationReferences
SNR:1209KC3
Rubix:204A4034
Manufacturer :1209KC3
EAN:3413520314958



Product details : SNR 1209KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 21500 N |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- Delivery usually within ( 3 ) days
