Self-aligning ball bearing SKF 2313, Outer diameter: 140 mm | Width: 48 mm | Inner diameter: 65 mm
Self-aligning Ball Bearing 23.. Series
See technical informationReferences
SKF:2313
Rubix:100A1845
Manufacturer :35954
EAN:7316576605284

Product details : SKF SELF-ALIGN. BEARING 2313
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x140x140 mm |
|---|---|
| Logistic Weight | 3214 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 277.39 excl. VAT
/ Each
£ 332.87 incl. VAT
- Delivery usually within ( 3 ) days
